Beli mesin las geomembrane hdpe di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LINCOLN ELECTRIC Mesin Las PowerPlus
    Mulai

    Rp489.999.900

    LINCOLN ELECTRIC Mesin Las PowerPlus
    atribut:
    • Primary Voltage (V): 380-415 (±10%)
    • Number of Phase: 3
    • Frequency (Hz): 50-60
    • Output Range (A): 200-1200
    • Dimensions (mm): 900x600x970
    • Rated Output Current (A) : 1200A/44V@ 60%, 1000A/44V@ 100%
  2. Aqualon Pipa HDPE Air
    Mulai

    Rp799.900

    Aqualon Pipa HDPE Air
    Deskripsi:
    Pipa PE Aqualon HDPE adalah pilihan terbaik anda untuk ketahanan yang sangat tinggi, dengan umur penggunaan sampai 50 tahun.Keunggulan- Higienis- Sistem Sambungan- Tahan Terhadap Abrasi- Tahan Terhadap Gem pa- Ringan- Tahan Terhadap Bahan KimiaSistem AplikasiSistem ini dirancang untuk sistem sanitasi dan saluran bertekanan pada : perumahan, industri, rumah sakit, hotel dan apartemen.
    atribut:
    • SNI License: Yes
    • SNI Number: 085/S/Pro/B/VIII/2021
  3. RUCIKA Pipa HDPE SDR11 (PN16)
    Mulai

    Rp389.900

    RUCIKA Pipa HDPE SDR11 (PN16)
    atribut:
    • Color: Black
    • Material: High Density Polyethylene (HDPE)
  4. RUCIKA Pipa HDPE SDR17 (PN10)
    Mulai

    Rp95.900

    RUCIKA Pipa HDPE SDR17 (PN10)
    Deskripsi:
    RUCIKA BLACK is a reliable piping system with special characteristics and is suitable for drinking water applications because it is made of Polyethylene (PE). The material has a high level of elasticity and a low level of cracking, so it has a lifetime of more than 50 years. RUCIKA BLACK pipes are available in the form of bars and coils, facilitating the transportation process & installation. The connection system can be with Fusion Welded Joints (Butt Fusion & Electrofusion) and Mechanical Compression Joints. RUCIKA BLACK consists of PE-100, with a design stress of 8 MPa. Produced with an outer diameter ranging from 20 mm to 630 mm.RUCIKA BLACK pipes are designed for transportation & water distribution, as well as industrial, agricultural, and plantation needs. With special characteristics, it allows RUCIKA BLACK to be used in various conditions to drain water such as underwater pipelines, for relining drainage pipelines & drinking water, as well as pipe installation in difficult areas (stagnant water, swamps, earthquake areas, unstable areas, and so on).
    atribut:
    • Color: Black
    • Length (m): 4
    • Material: High Density Polyethylene (HDPE)
  5. Vinilon Pipa HDPE PE 100 (MRS 100)
    Mulai

    Rp609.900

    Vinilon Pipa HDPE PE 100 (MRS 100)
    Deskripsi:
    Pipa untuk saluran air bersih dengan material berkualitas.
  6. PERKINS Genset Tipe Silent
    Mulai

    Rp169.999.900

    PERKINS Genset Tipe Silent
    Deskripsi:
    Monotaro.id menyediakan produk generator tipe silent dengan merk Perkins, cocok dipakai untuk industri manufaktur dan konstruksi maupun lainnya, tersedia dengan harga kompetitif di website kami.
    atribut:
    • Speed (rpm): 1500
  7. Total Spray Electrostatic Manual Powder Coating
    Mulai

    Rp50.999.900

    Total Spray Electrostatic Manual Powder Coating
    atribut:
    • Air Consumption (N.m³/h): 13.5
    • Injector Discharge (g/minute): Max. 500 (4 bar)
    • Maximum Pressure (bar): Max. 7
    • Output Voltage (KV): 0-100
    • Power Supply (V): 100 to 220
Daftar Harga mesin las geomembrane hdpe Terbaru February 2026
LINCOLN ELECTRIC Mesin Las PowerPlusRp489.999.900
Aqualon Pipa HDPE AirRp799.900
RUCIKA Pipa HDPE SDR11 (PN16)Rp389.900
RUCIKA Pipa HDPE SDR17 (PN10)Rp95.900
Vinilon Pipa HDPE PE 100 (MRS 100)Rp609.900
PERKINS Genset Tipe SilentRp169.999.900
Total Spray Electrostatic Manual Powder CoatingRp50.999.900

Data diperbarui pada 15/02/2026 (Harga belum termasuk PPN)